B4-TE-24SB
Description
B4-TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA B
Part # B4-TE-24SB
BDI # 21455495
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-35TE-24SBWB
Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE
Part # D6-35TE-24SBWB
BDI # 23148115
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-20TESA-24SB
Description
C5-20TESA-24SB TROUGHING IDLER ; SELF-ALIGNING 24" BELT W 5" RLR 20DEG
Part # C5-20TESA-24SB
BDI # 23177607
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D5-35TE-24SBWB
Description
D5-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG CEMA D WIDE BASE
Part # D5-35TE-24SBWB
BDI # 23144301
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TE-24SBWB
Description
D5-45TE-24SBWB TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG CEMA D WIDE BASE
Part # D5-45TE-24SBWB
BDI # 23146695
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount