C5-CITIW-36SB
Description
C5-CITIW-36SB IMPACT TROUGHING IDLER ; CI RBR DISC 36" BELT W 5" RLR
Part # C5-CITIW-36SB
BDI # 23149155
Features
Roller Width - Inch:
10
Roller Width - Millimeter:
254
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
C4-CITIW-36SB
Description
C4-CITIW-36SB IMPACT TROUGHING IDLER ; CI RBR DISC 36" BELT W 4" RLR
Part # C4-CITIW-36SB
BDI # 23179496
Features
Roller Width - Inch:
10
Roller Width - Millimeter:
254
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
Features
Roller Width - Inch:
10
Series:
ICD7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Steel
Other Features:
Labyrinth Sealed Plastic Ball Bearing with Sealed Bearing Insert | Carbon Steel Hex Shaft
Features
Roller Width - Inch:
10
Series:
ICG7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Steel
Other Features:
Labyrinth Sealed Plastic Ball Bearing with Carbon Steel Ball | Carbon Steel Hex Shaft