Page 1 of 3

Next

Compare
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

COMPARE

ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

Description
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE ; NON-RETURNABLE 614-635152 FOR CHAIN

REXNORD

Part # 10131738

BDI # 23210431

Features

Roller Width - Inch: 1.69
Series: 614
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface

Price Inventory : In stock
Loading Price
QTY
614-632482

COMPARE

614-632482

Description
614-632482 ROLLER ; NON-RETURNABLE 614 OD2.36XID1/2" RLR

REXNORD

Part # 10131734

BDI # 21839315

Features

Roller Width - Inch: 1.69
Series: 614
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Single
Roller Material: Acetal
Other Features: 70 Shore Hardness Thermoplastic Rubber Surface Hub | 2.76" Flange Diameter

Price Inventory : Available to order
Loading Price
QTY
613-632472

COMPARE

613-632472

Description
613-632472 ROLLER ; NON-RETURNABLE OD60MMXID1/2"X41MM

REXNORD

Part # 10130473

BDI # 21839327

Features

Roller Width - Inch: 1.61
Series: 613
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Single
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
613-615352

COMPARE

613-615352

Description
613-615352 ROLLER ; NON-RETURNABLE OD60XID16.5X41MM

REXNORD

Part # 10130471

BDI # 21473893

Features

Roller Width - Inch: 1.61
Series: 613
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Single
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
32535RN

COMPARE

32535RN

Description
32535RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32535RN

BDI # 342494

Features

Roller Width - Inch: 1.61
Series: R15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY