D6-45TEI-54SBWB
Description
D6-45TEI-54SBWB IMPACT TROUGHING IDLER ; 54" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-54SBWB
BDI # 23152308
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-35TEI-54SBWB
Description
D6-35TEI-54SBWB IMPACT TROUGHING IDLER ; 54" BELT W 6" RLR 35DEG WIDE BASE
Part # D6-35TEI-54SBWB
BDI # 23161388
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-54SBWB
Description
D5-45TEI-54SBWB IMPACT TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-54SBWB
BDI # 23146791
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-54SB
Description
D5-45TEI-54SB IMPACT TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG
Part # D5-45TEI-54SB
BDI # 23146787
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-35TUI-36SB
Description
D5-35TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 5" RLR 35DEG
Part # D5-35TUI-36SB
BDI # 23146598
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount