Page 1 of 6

Next

Compare
C6-SATE-19.31

COMPARE

C6-SATE-19.31

Description
C6-SATE-19.31 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SATE-19.31

BDI # 23151301

Features

Roller Width - Inch: 19.31
Roller Width - Millimeter: 490.474
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SATE-19.31

COMPARE

D6-SATE-19.31

Description
D6-SATE-19.31 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SATE-19.31

BDI # 23155377

Features

Roller Width - Inch: 19.31
Roller Width - Millimeter: 490.474
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SATEI-19.31

COMPARE

D6-SATEI-19.31

Description
D6-SATEI-19.31 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON

PRECISION PULLEY

Part # D6-SATEI-19.31

BDI # 23155404

Features

Roller Width - Inch: 19.31
Roller Width - Millimeter: 490.474
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-FRD-18SB

COMPARE

B5-FRD-18SB

Description
B5-FRD-18SB FLAT CARRIER IDLER ; RBR DISC 18" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FRD-18SB

BDI # 23178017

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-FRD-18SB-1

COMPARE

B5-FRD-18SB-1

Description
B5-FRD-18SB-1 FLAT CARRIER IDLER ; RBR DISC 18" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-FRD-18SB-1

BDI # 23178019

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY