Page 1 of 3

Next

Compare
D6-10VRI-42SB-7

COMPARE

D6-10VRI-42SB-7

Description
D6-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-42SB-7

BDI # 23156994

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CITIS-48SB

COMPARE

B5-CITIS-48SB

Description
B5-CITIS-48SB TROUGHING IDLER ROLLER ; CI RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITIS-48SB

BDI # 23175960

Features

Roller Width - Inch: 22.375
Roller Width - Millimeter: 568.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-48SB

COMPARE

B5-35CITI-48SB

Description
B5-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-48SB

BDI # 23177993

Features

Roller Width - Inch: 22.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20CITI-48SB

COMPARE

B5-20CITI-48SB

Description
B5-20CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CITI-48SB

BDI # 23178822

Features

Roller Width - Inch: 22.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35CITI-48SB

COMPARE

B4-35CITI-48SB

Description
B4-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CITI-48SB

BDI # 23174003

Features

Roller Width - Inch: 22.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY