E6-FL-24SB
Description
E6-FL-24SB FLAT CARRIER ROLLER ; 24" BELT W 6" RLR
Part # E6-FL-24SB
BDI # 23168909
Features
Roller Width - Inch:
28
Roller Width - Millimeter:
711.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
E7-FL-24SB
Description
E7-FL-24SB FLAT CARRIER ROLLER ; 24" BELT W 7" RLR
Part # E7-FL-24SB
BDI # 23166188
Features
Roller Width - Inch:
28
Roller Width - Millimeter:
711.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
E6-15IVR-54SB-7
Description
E6-15IVR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 15DEG
Part # E6-15IVR-54SB-7
BDI # 23154543
Features
Roller Width - Inch:
28
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount