C5-SAFL-41.25
Description
C5-SAFL-41.25 CONVEYOR IDLER ROLLER ; 36" BLT WID 5" RLR DIA 41-1/4" LEN
Part # C5-SAFL-41.25
BDI # 21455615
Features
Roller Width - Inch:
41.25
Roller Width - Millimeter:
1047.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C6-SAFL-41.25
Description
C6-SAFL-41.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-41.25
BDI # 23138734
Features
Roller Width - Inch:
41.25
Roller Width - Millimeter:
1047.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D6-SAFL-41.25
Description
D6-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SAFL-41.25
BDI # 23155315
Features
Roller Width - Inch:
41.25
Roller Width - Millimeter:
1047.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-SAFL-41.25
Description
D5-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-41.25
BDI # 23142877
Features
Roller Width - Inch:
41.25
Roller Width - Millimeter:
1047.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller