C5-CIRRDW-48SB
Description
C5-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 5" RLR
Part # C5-CIRRDW-48SB
BDI # 23149025
Features
Roller Width - Inch:
50
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C5-CIRI-48SB
Description
C5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR
Part # C5-CIRI-48SB
BDI # 23148967
Features
Roller Width - Inch:
50
Roller Width - Millimeter:
1270
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C5-CIRRD-48SB
Description
C5-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 5" RLR
Part # C5-CIRRD-48SB
BDI # 23149000
Features
Roller Width - Inch:
50
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIRI-48SB
Description
C4-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 4" RLR
Part # C4-CIRI-48SB
BDI # 23176868
Features
Roller Width - Inch:
50
Roller Width - Millimeter:
1270
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C4-CIRRDW-48SB
Description
C4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR
Part # C4-CIRRDW-48SB
BDI # 23176944
Features
Roller Width - Inch:
50
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount