Page 1 of 4

Next

Compare
C5-TEI-18SB

COMPARE

C5-TEI-18SB

Description
C5-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 5" RLR

PRECISION PULLEY

Part # C5-TEI-18SB

BDI # 23145543

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-TEI-18SB

COMPARE

C6-TEI-18SB

Description
C6-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 6" RLR

PRECISION PULLEY

Part # C6-TEI-18SB

BDI # 23151490

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-TEI-18SB

COMPARE

D6-TEI-18SB

Description
D6-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TEI-18SB

BDI # 23155614

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-20TEI-18SB

COMPARE

C4-20TEI-18SB

Description
C4-20TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20TEI-18SB

BDI # 23178057

Features

Roller Width - Inch: 5.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35TEI-18SB

COMPARE

C4-35TEI-18SB

Description
C4-35TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35TEI-18SB

BDI # 23178816

Features

Roller Width - Inch: 5.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY