E6-47LSI-72

COMPARE

E6-47LSI-72

Description
E6-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 47DEG

PRECISION PULLEY

Part # E6-47LSI-72

BDI # 23159842

Features

Roller Width - Inch: 74.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 2-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E6-39LSI-72

COMPARE

E6-39LSI-72

Description
E6-39LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 39DEG

PRECISION PULLEY

Part # E6-39LSI-72

BDI # 23153646

Features

Roller Width - Inch: 74.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 4 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E7-47LSI-72

COMPARE

E7-47LSI-72

Description
E7-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 47DEG

PRECISION PULLEY

Part # E7-47LSI-72

BDI # 23151739

Features

Roller Width - Inch: 74.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 2-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E7-39LSI-72

COMPARE

E7-39LSI-72

Description
E7-39LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 39DEG

PRECISION PULLEY

Part # E7-39LSI-72

BDI # 23174521

Features

Roller Width - Inch: 74.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 4 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY