Page 1 of 72

Next

Compare
HE7P-35TESA-60SB

COMPARE

HE7P-35TESA-60SB

Description
HE7P-35TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # HE7P35TESA60SB

BDI # 23138548

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TER-60SB

COMPARE

E6P-20TER-60SB

Description
E6P-20TER-60SB TROUGHING IDLER ; W/REM EB 60" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TER-60SB

BDI # 23171176

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-20TESA-60SB

COMPARE

E7P-20TESA-60SB

Description
E7P-20TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P-20TESA-60SB

BDI # 23172218

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-45TESA-60SB

COMPARE

E6P-45TESA-60SB

Description
E6P-45TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # E6P-45TESA-60SB

BDI # 23156710

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TESA-60SB

COMPARE

E6P-20TESA-60SB

Description
E6P-20TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TESA-60SB

BDI # 23171215

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY