Page 1 of 6

Next

Compare
VG-J300-125-10

COMPARE

VG-J300-125-10

Description
VG-J300-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8" X 3" 10FT/BOX

SYSTEM PLAST

Part # VG-J300-125-10

BDI # 338385

Features

Series: 3" J-Legs
Track Width - Millimeter: 76.2
Length - Feet: 10
Track Width - Inch: 3
Height - Millimeter: 10.16

Height - Inch: 0.4
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name: Chain Guide | Wear Strip

Price Inventory : In stock
Loading Price
QTY
18CH19B6

COMPARE

18CH19B6

Description
18CH19B6 BEARING HANGER ; 18" X 3" 19B -OIL

MARTIN SPROCKET & GR

Part # 18CH19B6

BDI # 616258

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 349.25

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 603.25
Other Features: 18 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 23.75

Price Inventory : Available to order
Loading Price
QTY
14CH305

COMPARE

14CH305

Description
14CH305 BEARING HANGER ; 14" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 14CH305

BDI # 615465

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 190.5

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
12CHU19B5

COMPARE

12CHU19B5

Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 12CHU19B5

BDI # 614915

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
VG-J300-188-10

COMPARE

VG-J300-188-10

Description
VG-J300-188-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 3/16 X 3 10FT/RLL

SYSTEM PLAST

Part # VG-J300-188-10

BDI # 338388

Features

Series: 3" J-Legs
Track Width - Millimeter: 76.2
Length - Feet: 10
Track Width - Inch: 3
Height - Millimeter: 13.716

Height - Inch: 0.54
Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot / Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name: Chain Guide / Wear Strip

Price Inventory : Available to order
Loading Price
QTY