12CH19B5

COMPARE

12CH19B5

Description
12CH19B5 BEARING HANGER ; 12" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B5

BDI # 614917

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
12CHU19B5

COMPARE

12CHU19B5

Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 12CHU19B5

BDI # 614915

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
14CHU19B5

COMPARE

14CHU19B5

Description
14CHU19B5 BEARING HANGER ; 14" X 2 7/16" 19B U BOLT

MARTIN SPROCKET & GR

Part # 14CHU19B5

BDI # 615453

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 11
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 279.4

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 488.95
Other Features: 14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 19.25

Price Inventory : Available to order
Loading Price
QTY
14CH19B5

COMPARE

14CH19B5

Description
14CH19B5 BEARING HANGER ; 14" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 14CH19B5

BDI # 615454

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 11
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 279.4

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 488.95
Other Features: 14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 19.25

Price Inventory : Available to order
Loading Price
QTY
SA-2120-10

COMPARE

SA-2120-10

Description
SA-2120-10 CHAIN GUIDE ; POR NON-RET MACHINED NOLU-S 10FT/RLL

SYSTEM PLAST

Part # SA-2120-10

BDI # 337158

Features

Series: HA
Track Width - Millimeter: 57.15
Length - Feet: 10
Track Width - Inch: 2.25
Height - Millimeter: 15.875

Height - Inch: 0.625
Inch - Metric: Inch
Material: Nolu-S
Other Features: Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Product Name: Chain Guide

Price Inventory : Available to order
Loading Price
QTY