D5-45TG-24SB
Description
D5-45TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG
Part # D5-45TG-24SB
BDI # 23146850
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-24SBWB
Description
D5-45TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-24SBWB
BDI # 23146853
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-24SB
Description
D5-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG
Part # D5-35TG-24SB
BDI # 23154581
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-24SBWB
Description
D5-35TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG WIDE BASE
Part # D5-35TG-24SBWB
BDI # 23154585
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-35TG-24SB
Description
D6-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG
Part # D6-35TG-24SB
BDI # 23161686
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount