E7-RRD-36-7S
Description
E7-RRD-36-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-36-7S
BDI # 24657893
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-36-4
Description
C6-RRD-36-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-36-4
BDI # 21986249
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-36-1
Description
C4-RRD-36-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-36-1
BDI # 21986179
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-36-4
Description
C4-RRD-36-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-36-4
BDI # 21986181
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-RRD-36-1
Description
D5-RRD-36-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D5-RRD-36-1
BDI # 21986274
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount