D5-35TUI-72SB
Description
D5-35TUI-72SB IMPACT TROUGHING IDLER ; UNEQ 72" BELT W 5" RLR 35DEG
Part # D5-35TUI-72SB
BDI # 23146616
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-39LSI-48
Description
D5-39LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 5" RLR 39DEG
Part # D5-39LSI-48
BDI # 23146672
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
D5-FRD-48SB
Description
D5-FRD-48SB FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR
Part # D5-FRD-48SB
BDI # 23150317
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-48SB-1
Description
D5-FRD-48SB-1 FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR 1-1/2"
Part # D5-FRD-48SB-1
BDI # 23150321
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6-10VR-96SB-7
Description
E6-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 6" RLR 10DEG
Part # E6-10VR-96SB-7
BDI # 23154532
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount