B5-RRD-48SB-1
Description
B5-RRD-48SB-1 RETURN IDLER ; RBR DISC 5" RLR 48" BELT W1-1/2"
Part # B5-RRD-48SB-1
BDI # 23176510
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-RRDSA-48SB
Description
B5-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 5" RLR
Part # B5-RRDSA-48SB
BDI # 23177323
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-48SB-1
Description
B5-RRDSA-48SB-1 RETURN IDLER ; SA RBR DISC 48" BELT W 5" RLR 1-1/2"
Part # B5-RRDSA-48SB-1
BDI # 23177325
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-48SBWB
Description
B5-RRDSA-48SBWB RETURN IDLER ; SA RBR DISC 48" BELT W 5" RLR WIDE BASE
Part # B5-RRDSA-48SBWB
BDI # 23177327
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRD-48SB
Description
B4-RRD-48SB RETURN IDLER ; RBR DISC 4" RLR 48" BELT W
Part # B4-RRD-48SB
BDI # 23176680
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount