C4-20CITI-30SB
Description
C4-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 20DEG
Part # C4-20CITI-30SB
BDI # 23178738
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CITI-30SB
Description
C4-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG
Part # C4-35CITI-30SB
BDI # 23179554
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B5-20TEI-30SB
Description
B5-20TEI-30SB IDLER ; 5" ROLL DIA X 30MM BELT WD 20 DEG ANGLE
Part # B5-20TEI-30SB
BDI # 21917956
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-35TEI-30SB
Description
B5-35TEI-30SB IDLER ; 5" ROLL DIA X 30MM BELT WD 35 DEG ANGLE
Part # B5-35TEI-30SB
BDI # 21917958
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-45TEI-30SB
Description
B5-45TEI-30SB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG
Part # B5-45TEI-30SB
BDI # 23178544
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount