Page 1 of 3

Next

Compare
C4-20CIT-30SB

COMPARE

C4-20CIT-30SB

Description
C4-20CIT-30SB TROUGHING IDLER ; CI 30" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-30SB

BDI # 23177687

Features

Roller Width - Inch: 10.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35CIT-30SB

COMPARE

C4-35CIT-30SB

Description
C4-35CIT-30SB TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-30SB

BDI # 23179536

Features

Roller Width - Inch: 10.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CIT-30SB

COMPARE

B5-35CIT-30SB

Description
B5-35CIT-30SB TROUGHING IDLER ; CI 30" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CIT-30SB

BDI # 23177969

Features

Roller Width - Inch: 10.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-36SB

COMPARE

B5-35CITI-36SB

Description
B5-35CITI-36SB IMPACT TROUGHING IDLER ; CI 36" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-36SB

BDI # 23177989

Features

Roller Width - Inch: 10.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20CIT-30SB

COMPARE

B5-20CIT-30SB

Description
B5-20CIT-30SB TROUGHING IDLER ; CI 30" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CIT-30SB

BDI # 23178300

Features

Roller Width - Inch: 10.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY