D5-45TEI-36SBWB
Description
D5-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-36SBWB
BDI # 23146767
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TEI-36SBWB
Description
D6-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-36SBWB
BDI # 23152285
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-36SB
Description
D5-45TEI-36SB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG
Part # D5-45TEI-36SB
BDI # 23146763
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-35TUI-24SB
Description
D5-35TUI-24SB IMPACT TROUGHING IDLER ; UNEQ 24" BELT W 5" RLR 35DEG
Part # D5-35TUI-24SB
BDI # 23146590
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 5-1/4 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-35TEISW-36SB
Description
D6-35TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 6" RLR 35DEG
Part # D6-35TEISW-36SB
BDI # 23161446
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount