B4-CIRRDW-14SB
Description
B4-CIRRDW-14SB RETURN IDLER ; CI RBR DISC WEB MNT 14" BELT W 4" RLR
Part # B4-CIRRDW-14SB
BDI # 23176362
Features
Roller Width - Inch:
15.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIRRD-14SB
Description
B5-CIRRD-14SB RETURN IDLER ; CI 14" BELT W 5" RLR
Part # B5-CIRRD-14SB
BDI # 23177477
Features
Roller Width - Inch:
15.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRRD-14SB
Description
B4-CIRRD-14SB RETURN IDLER ; CI 14" BELT W 4" RLR
Part # B4-CIRRD-14SB
BDI # 23179258
Features
Roller Width - Inch:
15.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount