Page 1 of 11

Next

Compare
D6-45TEI-54SBWB

COMPARE

D6-45TEI-54SBWB

Description
D6-45TEI-54SBWB IMPACT TROUGHING IDLER ; 54" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-54SBWB

BDI # 23152308

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TEI-54SB

COMPARE

C5-20TEI-54SB

Description
C5-20TEI-54SB IMPACT TROUGHING IDLER ; 54" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TEI-54SB

BDI # 23175038

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TEI-54SBWB

COMPARE

D6-35TEI-54SBWB

Description
D6-35TEI-54SBWB IMPACT TROUGHING IDLER ; 54" BELT W 6" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D6-35TEI-54SBWB

BDI # 23161388

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-54SBWB

COMPARE

D5-45TEI-54SBWB

Description
D5-45TEI-54SBWB IMPACT TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-54SBWB

BDI # 23146791

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-54SB

COMPARE

D5-45TEI-54SB

Description
D5-45TEI-54SB IMPACT TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-54SB

BDI # 23146787

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY