Page 1 of 4

Next

Compare
B4-R-16SB

COMPARE

B4-R-16SB

Description
B4-R-16SB RETURN IDLER ; 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-R-16SB

BDI # 23176426

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-R-16SB-1

COMPARE

B4-R-16SB-1

Description
B4-R-16SB-1 RETURN IDLER ; 16" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-R-16SB-1

BDI # 23176431

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-F-16SB

COMPARE

B5-F-16SB

Description
B5-F-16SB FLAT CARRIER IDLER ; 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-F-16SB

BDI # 23176010

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-F-16SB-1

COMPARE

B5-F-16SB-1

Description
B5-F-16SB-1 FLAT CARRIER IDLER ; 16" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-F-16SB-1

BDI # 23176014

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RSA-16SB

COMPARE

B5-RSA-16SB

Description
B5-RSA-16SB RETURN IDLER ; SELF-ALIGNING 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-RSA-16SB

BDI # 23177333

Features

Roller Width - Inch: 19.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY