Page 1 of 20

Next

Compare
B4-F-18SB

COMPARE

B4-F-18SB

Description
B4-F-18SB FLAT CARRIER IDLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-F-18SB

BDI # 23179404

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-R-18SB

COMPARE

C4-R-18SB

Description
C4-R-18SB RETURN IDLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-R-18SB

BDI # 23147805

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-R-18SB

COMPARE

B4-R-18SB

Description
B4-R-18SB CONVEYOR IDLER ASSEMBLY ; 18" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B4-R-18SB

BDI # 21455526

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TU-42SB

COMPARE

D5-35TU-42SB

Description
D5-35TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TU-42SB

BDI # 23146570

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-18SB

COMPARE

C6-RSA-18SB

Description
C6-RSA-18SB RETURN IDLER ; SELF-ALIGNING 18" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RSA-18SB

BDI # 23139683

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY