Page 1 of 3

Next

Compare
D6-10VRI-48SB-4

COMPARE

D6-10VRI-48SB-4

Description
D6-10VRI-48SB-4 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-48SB-4

BDI # 23156998

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRDW-24SB

COMPARE

B4-CIRRDW-24SB

Description
B4-CIRRDW-24SB RETURN IDLER ; CI RBR DISC WEB MNT 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRDW-24SB

BDI # 23176378

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRRD-24SB

COMPARE

B5-CIRRD-24SB

Description
B5-CIRRD-24SB RETURN IDLER ; CI 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRRD-24SB

BDI # 23177485

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 32
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRD-24SB

COMPARE

B4-CIRRD-24SB

Description
B4-CIRRD-24SB RETURN IDLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRD-24SB

BDI # 23176340

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 32
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VRI-48SB-4

COMPARE

C5-10VRI-48SB-4

Description
C5-10VRI-48SB-4 V-RETURN IMPACT IDLER ; 48" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VRI-48SB-4

BDI # 23149237

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY