Page 1 of 453

Next

Compare
C5-35TE-36SB

COMPARE

C5-35TE-36SB

Description
C5-35TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 35 DEG CEMA C

PRECISION PULLEY

Part # C5-35TE-36SB

BDI # 21455610

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : In stock
Loading Price
QTY
B4-35TE-24SB

COMPARE

B4-35TE-24SB

Description
B4-35TE-24SB THROUGHING IDLER

PRECISION PULLEY

Part # B4-35TE-24SB

BDI # 21455481

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : In stock
Loading Price
QTY
B4-TE-24SB

COMPARE

B4-TE-24SB

Description
B4-TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA B

PRECISION PULLEY

Part # B4-TE-24SB

BDI # 21455495

Features

Roller Width - Inch: 8.938
Roller Width - Millimeter: 227.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center and Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : In stock
Loading Price
QTY
611-21258-01

COMPARE

611-21258-01

Description
611-21258-01 BELT CONVEYOR ROLLER ; NON-RETURNABLE 5X9 IMP G/SL F/S-C

REXNORD

Part # 10512431

BDI # 18141238

Features

Roller Width - Inch: 9
Roller Width - Millimeter: 228.6
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Sealed
Belt Width - Millimeter: 0
Product Name: Roller

Price Inventory : In stock
Loading Price
QTY
D6-GSTE-9.13

COMPARE

D6-GSTE-9.13

Description
D6-GSTE-9.13 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D6-GSTE-9.13

BDI # 23159521

Features

Roller Width - Inch: 9.13
Roller Width - Millimeter: 231.902
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY