Page 1 of 54

Next

Compare
D6-45TG-36SB

COMPARE

D6-45TG-36SB

Description
D6-45TG-36SB GRAIN TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # D6-45TG-36SB

BDI # 23165406

Features

Roller Width - Inch: 15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Offset Center Roll | 13 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20TESW-42SB

COMPARE

E7-20TESW-42SB

Description
E7-20TESW-42SB EZ SLIDER WING ASSY

PRECISION PULLEY

Part # E7-20TESW-42SB

BDI # 23162922

Features

Roller Width - Inch: 15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: With Steel Center Roll
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CSTE-15.00

COMPARE

C5-CSTE-15.00

Description
C5-CSTE-15.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # C5-CSTE-15.00

BDI # 23137763

Features

Roller Width - Inch: 15
Roller Width - Millimeter: 381
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HD5-CSTE-15.00

COMPARE

HD5-CSTE-15.00

Description
HD5-CSTE-15.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # HD5-CSTE-15.00

BDI # 23163799

Features

Roller Width - Inch: 15
Roller Width - Millimeter: 381
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-45TEI-42SB

COMPARE

E6-45TEI-42SB

Description
E6-45TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # E6-45TEI-42SB

BDI # 23153708

Features

Roller Width - Inch: 15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY