Page 1 of 3

Next

Compare
B4-45TEI-48SB

COMPARE

B4-45TEI-48SB

Description
B4-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TEI-48SB

BDI # 23177072

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20TEI-48SB

COMPARE

B5-20TEI-48SB

Description
B5-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20TEI-48SB

BDI # 23178844

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-45TEI-48SB

COMPARE

B5-45TEI-48SB

Description
B5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # B5-45TEI-48SB

BDI # 23178550

Features

Roller Width - Inch: 15.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-FMTE-15.56

COMPARE

E6-FMTE-15.56

Description
E6-FMTE-15.56 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # E6-FMTE-15.56

BDI # 23164676

Features

Roller Width - Inch: 15.56
Roller Width - Millimeter: 395.224
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-48SB

COMPARE

B5-TEI-48SB

Description
B5-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-48SB

BDI # 23177417

Features

Roller Width - Inch: 15.5
Roller Width - Millimeter: 393.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY