Page 1 of 14

Next

Compare
C5-20TEIR-48SB

COMPARE

C5-20TEIR-48SB

Description
C5-20TEIR-48SB IMPACT TROUGHING IDLER ; W/REM EB 48" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TEIR-48SB

BDI # 23175076

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RRDSA-14SBWB

COMPARE

B5-RRDSA-14SBWB

Description
B5-RRDSA-14SBWB RETURN IDLER ; SA RBR DISC 14" BELT W 5" RLR WIDE BASE

PRECISION PULLEY

Part # B5-RRDSA-14SBWB

BDI # 23175064

Features

Roller Width - Inch: 16.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RRDSA-14SB-1

COMPARE

B5-RRDSA-14SB-1

Description
B5-RRDSA-14SB-1 RETURN IDLER ; SA RBR DISC 14" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-RRDSA-14SB-1

BDI # 23175060

Features

Roller Width - Inch: 16.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-TIS-48SB

COMPARE

D6-TIS-48SB

Description
D6-TIS-48SB TROUGHING IMPACT SYS ROLLER ; W/ADPTR 48" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TIS-48SB

BDI # 23148467

Features

Roller Width - Inch: 16.125
Roller Width - Millimeter: 409.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C6-10VRI-30SB-7

COMPARE

C6-10VRI-30SB-7

Description
C6-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VRI-30SB-7

BDI # 23140313

Features

Roller Width - Inch: 16.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY