Page 1 of 9

Next

Compare
B4-F-14SB

COMPARE

B4-F-14SB

Description
B4-F-14SB FLAT CARRIER IDLER ; 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-F-14SB

BDI # 23179396

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-F-14SB-1

COMPARE

B4-F-14SB-1

Description
B4-F-14SB-1 FLAT CARRIER IDLER ; 14" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-F-14SB-1

BDI # 23179398

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-GSTE-17.44

COMPARE

D6-GSTE-17.44

Description
D6-GSTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D6-GSTE-17.44

BDI # 23159506

Features

Roller Width - Inch: 17.44
Roller Width - Millimeter: 442.976
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HC5-GMTE-17.44

COMPARE

HC5-GMTE-17.44

Description
HC5-GMTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT

PRECISION PULLEY

Part # HC5-GMTE-17.44

BDI # 23168113

Features

Roller Width - Inch: 17.44
Roller Width - Millimeter: 442.976
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-FSA-14SB

COMPARE

B5-FSA-14SB

Description
B5-FSA-14SB FLAT CARRIER IDLER ; SELF-ALIGNING 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FSA-14SB

BDI # 23179061

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY