Page 1 of 6

Next

Compare
B5-CIT-42SB

COMPARE

B5-CIT-42SB

Description
B5-CIT-42SB TROUGHING IDLER ROLLER ; CI 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-42SB

BDI # 23179440

Features

Roller Width - Inch: 18.5
Roller Width - Millimeter: 469.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-CSTEI-18.50

COMPARE

D6-CSTEI-18.50

Description
D6-CSTEI-18.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSTEI-18.50

BDI # 23147106

Features

Roller Width - Inch: 18.5
Roller Width - Millimeter: 469.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-35CIT-42SB

COMPARE

B4-35CIT-42SB

Description
B4-35CIT-42SB TROUGHING IDLER ; CI 42" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CIT-42SB

BDI # 23173963

Features

Roller Width - Inch: 18.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35CIT-42SB

COMPARE

C5-35CIT-42SB

Description
C5-35CIT-42SB TROUGHING IDLER ; CI 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35CIT-42SB

BDI # 23145055

Features

Roller Width - Inch: 18.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRW-16SB

COMPARE

B5-CIRW-16SB

Description
B5-CIRW-16SB RETURN IDLER ; CI WEB MOUNT 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRW-16SB

BDI # 23178846

Features

Roller Width - Inch: 18.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY