Page 1 of 69

Next

Compare
HE7P-35TESA-54SB

COMPARE

HE7P-35TESA-54SB

Description
HE7P-35TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # HE7P35TESA54SB

BDI # 23138544

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE6P-20TESA-54SB

COMPARE

HE6P-20TESA-54SB

Description
HE6P-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P20TESA54SB

BDI # 23161851

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE6P-20TER-54SB

COMPARE

HE6P-20TER-54SB

Description
HE6P-20TER-54SB TROUGHING IDLER ; W/REM EB 54" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # HE6P-20TER-54SB

BDI # 23161805

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TE-54SBWB

COMPARE

D6-45TE-54SBWB

Description
D6-45TE-54SBWB TROUGHING IDLER ; 54" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-54SBWB

BDI # 23146992

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TER-54SB

COMPARE

E6P-20TER-54SB

Description
E6P-20TER-54SB TROUGHING IDLER ; W/REM EB 54" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TER-54SB

BDI # 23171172

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY