Page 1 of 4

Next

Compare
B5-CITI-16SB

COMPARE

B5-CITI-16SB

Description
B5-CITI-16SB IMPACT TROUGH IDLER ROLLER ; CI 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-16SB

BDI # 23179444

Features

Roller Width - Inch: 3.625
Roller Width - Millimeter: 92.075
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CITI-14SB

COMPARE

B5-CITI-14SB

Description
B5-CITI-14SB IMPACT TROUGH IDLER ROLLER ; CI 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-14SB

BDI # 23179442

Features

Roller Width - Inch: 2.875
Roller Width - Millimeter: 73.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-14SB

COMPARE

B5-TEI-14SB

Description
B5-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-14SB

BDI # 23177403

Features

Roller Width - Inch: 3.313
Roller Width - Millimeter: 84.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35TEI-14SB

COMPARE

B5-35TEI-14SB

Description
B5-35TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-14SB

BDI # 23174155

Features

Roller Width - Inch: 3.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-14SB

COMPARE

B5-35CITI-14SB

Description
B5-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-14SB

BDI # 23177977

Features

Roller Width - Inch: 2.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY