Page 1 of 5

Next

Compare
D6-SSTFL-20.81

COMPARE

D6-SSTFL-20.81

Description
D6-SSTFL-20.81 RETURN RETRO ROLLER ; FMC STEEL NUT

PRECISION PULLEY

Part # D6-SSTFL-20.81

BDI # 23155454

Features

Roller Width - Inch: 20.81
Roller Width - Millimeter: 528.574
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Superior Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-RI-18SB

COMPARE

C5-RI-18SB

Description
C5-RI-18SB RETURN IDLER ROLLER ; RBR DISC 18" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RI-18SB

BDI # 23142092

Features

Roller Width - Inch: 20.875
Roller Width - Millimeter: 530.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 457.2
Product Name: Roller
Belt Width - Inch: 18

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-18SB

COMPARE

C6-RRDSA-18SB

Description
C6-RRDSA-18SB RETURN IDLER ; SA RBR DISC 4-1/2" 18" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-18SB

BDI # 23139546

Features

Roller Width - Inch: 20.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-18SB-1

COMPARE

C6-RRDSA-18SB-1

Description
C6-RRDSA-18SB-1 RETURN IDLER ; SA RBR DISC 18" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-18SB-1

BDI # 23139550

Features

Roller Width - Inch: 20.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-18SBWB

COMPARE

C6-RRDSA-18SBWB

Description
C6-RRDSA-18SBWB RETURN IDLER ; SA RBR DISC 18" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-18SBWB

BDI # 23139554

Features

Roller Width - Inch: 20.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY