B5-CIRW-20SB
Description
B5-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 5" RLR
Part # B5-CIRW-20SB
BDI # 23179414
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-CIFL-20SB
Description
C4-CIFL-20SB FLAT CARRIER ROLLER ; CI 20" BELT W 4" RLR
Part # C4-CIFL-20SB
BDI # 23141328
Features
Roller Width - Inch:
22.5
Roller Width - Millimeter:
571.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B5-20CITI-48SB
Description
B5-20CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 20DEG
Part # B5-20CITI-48SB
BDI # 23178822
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
B4-35CITI-48SB
Description
B4-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 4" RLR 35DEG
Part # B4-35CITI-48SB
BDI # 23174003
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
C4-CIF-20SB
Description
C4-CIF-20SB FLAT CARRIER IDLER ; CI 20" BELT W 4" RLR
Part # C4-CIF-20SB
BDI # 23141297
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount