Page 1 of 13

Next

Compare
B4-R-20SB

COMPARE

B4-R-20SB

Description
B4-R-20SB CONVEYOR IDLER ASSEMBLY ; 20" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B4-R-20SB

BDI # 21455528

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-20SB-1

COMPARE

B5-R-20SB-1

Description
B5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-R-20SB-1

BDI # 23178177

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-20SB

COMPARE

C6-RSA-20SB

Description
C6-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RSA-20SB

BDI # 23139704

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-20SB-1

COMPARE

C6-RSA-20SB-1

Description
C6-RSA-20SB-1 RETURN IDLER ; SELF-ALIGNING 20" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RSA-20SB-1

BDI # 23139708

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-R-20SB

COMPARE

C6-R-20SB

Description
C6-R-20SB RETURN IDLER ; 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-R-20SB

BDI # 23140878

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY