B4-RRDSA-24SB-1
Description
B4-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-24SB-1
BDI # 23179268
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-SSRI-26.13
Description
D5-SSRI-26.13 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-26.13
BDI # 23157503
Features
Roller Width - Inch:
26.13
Roller Width - Millimeter:
663.702
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-SSRI-26.13
Description
D6-SSRI-26.13 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSRI-26.13
BDI # 23160517
Features
Roller Width - Inch:
26.13
Roller Width - Millimeter:
663.702
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-RRDSA-24SB
Description
B5-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 5" RLR
Part # B5-RRDSA-24SB
BDI # 23176554
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-24SB-1
Description
B5-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 5" RLR 1-1/2"
Part # B5-RRDSA-24SB-1
BDI # 23176558
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount