B4-FRD-30SB-1
Description
B4-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 4" RLR 1-1/2"
Part # B4-FRD-30SB-1
BDI # 23178528
Features
Roller Width - Inch:
31.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIRI-30SB
Description
B5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR
Part # B5-CIRI-30SB
BDI # 23174282
Features
Roller Width - Inch:
31.375
Roller Width - Millimeter:
796.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
B4-FRD-30SB
Description
B4-FRD-30SB FLAT CARRIER IDLER ; RBR DISC 30" BELT W 4" RLR
Part # B4-FRD-30SB
BDI # 23178526
Features
Roller Width - Inch:
31.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FLI-30SB
Description
B4-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 4" RLR
Part # B4-FLI-30SB
BDI # 23178862
Features
Roller Width - Inch:
31.25
Roller Width - Millimeter:
793.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B4-CIRI-30SB
Description
B4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR
Part # B4-CIRI-30SB
BDI # 23179250
Features
Roller Width - Inch:
31.375
Roller Width - Millimeter:
796.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30