C5-20CIT-60SB
Description
C5-20CIT-60SB TROUGHING IDLER ; CI 60" BELT W 5" RLR 20DEG
Part # C5-20CIT-60SB
BDI # 23174891
Features
Roller Width - Inch:
36.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
HE6-10VR-72SB-7
Description
HE6-10VR-72SB-7 V-RETURN IDLER ; 72" BELT W 6" RLR 10DEG
Part # HE6-10VR-72SB-7
BDI # 23160628
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-20TUI-48SB
Description
B4-20TUI-48SB IMPACT TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 20DEG
Part # B4-20TUI-48SB
BDI # 23173931
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
E6P-10VR-72SB-4
Description
E6P-10VR-72SB-4 V-RETURN IDLER ; 72" BELT WD 6" ROLL DIA
Part # E6P-10VR-72SB-4
BDI # 22386650
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-CIFRD-36SB
Description
B5-CIFRD-36SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 36" BELT W 5" RLR
Part # B5-CIFRD-36SB
BDI # 23174209
Features
Roller Width - Inch:
36.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount