C4-RRD-36SB
Description
C4-RRD-36SB RETURN IDLER ; RBR DISC 4" RLR 36" BELT W
Part # C4-RRD-36SB
BDI # 23179710
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FSRI-38.75
Description
D5-FSRI-38.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-38.75
BDI # 23157089
Features
Roller Width - Inch:
38.75
Roller Width - Millimeter:
984.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C6-RRDSA-36SB
Description
C6-RRDSA-36SB RETURN IDLER ; SA RBR DISC 4-1/2" 36" BELT W 6" RLR
Part # C6-RRDSA-36SB
BDI # 23139591
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-36SB-1
Description
C6-RRDSA-36SB-1 RETURN IDLER ; SA RBR DISC 36" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-36SB-1
BDI # 23139595
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-36SBWB
Description
C6-RRDSA-36SBWB RETURN IDLER ; SA RBR DISC 36" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-36SBWB
BDI # 23139598
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount