HE6-10VR-84SB-7
Description
HE6-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG
Part # HE6-10VR-84SB-7
BDI # 23160635
Features
Roller Width - Inch:
43.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-84SB-4
Description
E6P-10VR-84SB-4 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG
Part # E6P-10VR-84SB-4
BDI # 23162214
Features
Roller Width - Inch:
43.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-84SB-7
Description
E6P-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG
Part # E6P-10VR-84SB-7
BDI # 23162218
Features
Roller Width - Inch:
43.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-FLI-42SB
Description
B4-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 4" RLR
Part # B4-FLI-42SB
BDI # 23178866
Features
Roller Width - Inch:
43.25
Roller Width - Millimeter:
1098.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
B4-CIRI-42SB
Description
B4-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 4" RLR
Part # B4-CIRI-42SB
BDI # 23179254
Features
Roller Width - Inch:
43.375
Roller Width - Millimeter:
1101.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42