E7-HRRI-47.50
Description
E7-HRRI-47.50 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E7-HRRI-47.50
BDI # 23166358
Features
Roller Width - Inch:
47.5
Roller Width - Millimeter:
1206.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E7P-10VRI-90SB-7
Description
E7P-10VRI-90SB-7 V-RETURN IMPACT IDLER ; 90" BELT W 7" RLR 10DEG
Part # E7P10VRI90SB-7
BDI # 23158236
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-10VR-90SB-7
Description
HE6-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG
Part # HE6-10VR-90SB-7
BDI # 23160639
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-90SB-7
Description
E6P-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG
Part # E6P-10VR-90SB-7
BDI # 23162226
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-90SB-4
Description
E6P-10VR-90SB-4 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG
Part # E6P-10VR-90SB-4
BDI # 23162222
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount