Page 1 of 5

Next

Compare
B4-45TE-14SB

COMPARE

B4-45TE-14SB

Description
B4-45TE-14SB TROUGHING IDLER ; 14" BELT W 4" RLR 45DEG CEMA B

PRECISION PULLEY

Part # B4-45TE-14SB

BDI # 23177014

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TESA-14SB

COMPARE

B4-45TESA-14SB

Description
B4-45TESA-14SB TROUGHING IDLER ; SELF-ALIGNING 14" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TESA-14SB

BDI # 23177074

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20TE-14SB

COMPARE

B5-20TE-14SB

Description
B5-20TE-14SB TROUGHING IDLER ; 14" BELT W 5" RLR 20DEG CEMA B

PRECISION PULLEY

Part # B5-20TE-14SB

BDI # 23178824

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35TE-14SB

COMPARE

B4-35TE-14SB

Description
B4-35TE-14SB TROUGHING IDLER ; 14" BELT W 4" RLR 35DEG CEMA B

PRECISION PULLEY

Part # B4-35TE-14SB

BDI # 23174007

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-TE-14SB

COMPARE

B5-TE-14SB

Description
B5-TE-14SB TROUGHING IDLER ROLLER ; 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TE-14SB

BDI # 23177391

Features

Roller Width - Inch: 5.438
Roller Width - Millimeter: 138.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY