HD6-FMFL-50.62
Description
HD6-FMFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-50.62
BDI # 23175062
Features
Roller Width - Inch:
50.62
Roller Width - Millimeter:
1285.748
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C4-CIF-48SB
Description
C4-CIF-48SB FLAT CARRIER IDLER ; CI 48" BELT W 4" RLR
Part # C4-CIF-48SB
BDI # 23141317
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
B5-CIFL-48SB
Description
B5-CIFL-48SB FLAT CARRIER ROLLER ; CI 48" BELT W 5" RLR
Part # B5-CIFL-48SB
BDI # 23177565
Features
Roller Width - Inch:
50.5
Roller Width - Millimeter:
1282.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D6-FMFL-50.62
Description
D6-FMFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-50.62
BDI # 23151182
Features
Roller Width - Inch:
50.62
Roller Width - Millimeter:
1285.748
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C4-CIRW-48SB
Description
C4-CIRW-48SB RETURN IDLER ; CI WEB MOUNT 48" BELT W 4" RLR
Part # C4-CIRW-48SB
BDI # 23174217
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount