Page 1 of 6

Next

Compare
C6-SAFL-53.25

COMPARE

C6-SAFL-53.25

Description
C6-SAFL-53.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-53.25

BDI # 23138743

Features

Roller Width - Inch: 53.25
Roller Width - Millimeter: 1352.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE7P-20TU-66SB

COMPARE

HE7P-20TU-66SB

Description
HE7P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # HE7P-20TU-66SB

BDI # 23172716

Features

Roller Width - Inch: 53.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE7-20TU-66SB

COMPARE

HE7-20TU-66SB

Description
HE7-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # HE7-20TU-66SB

BDI # 23172462

Features

Roller Width - Inch: 53.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-VR-102SB

COMPARE

E7-VR-102SB

Description
E7-VR-102SB V-RETURN IDLER ROLLER ; 102" BELT W 7" RLR

PRECISION PULLEY

Part # E7-VR-102SB

BDI # 23172163

Features

Roller Width - Inch: 52.5
Roller Width - Millimeter: 1333.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 2590.8
Product Name: Roller
Belt Width - Inch: 102

Price Inventory : Available to order
Loading Price
QTY
E6P-10VRI-102SB-7

COMPARE

E6P-10VRI-102SB-7

Description
E6P10VRI102SB-7 V-RETURN IMPACT IDLER ; 102" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6P10VRI102SB-7

BDI # 23156754

Features

Roller Width - Inch: 52.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 111
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY