Page 1 of 271

Next

Compare
E7P-RRDSA-60SB

COMPARE

E7P-RRDSA-60SB

Description
E7P-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-60SB

BDI # 23170388

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-72SB

COMPARE

E7P-RRDSA-72SB

Description
E7P-RRDSA-72SB RETURN IDLER ; SA RBR DISC 4-1/2" 72" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-72SB

BDI # 23170392

Features

Roller Width - Inch: 76
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-84SB

COMPARE

E7P-RRDSA-84SB

Description
E7P-RRDSA-84SB RETURN IDLER ; SA RBR DISC 4-1/2" 84" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-84SB

BDI # 23170395

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRDSA-60SB

COMPARE

E6P-RRDSA-60SB

Description
E6P-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-60SB

BDI # 23162644

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-96SB

COMPARE

E7P-RRDSA-96SB

Description
E7P-RRDSA-96SB RETURN IDLER ; SA RBR DISC 4-1/2" 96" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-96SB

BDI # 23170399

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY