HD6-FMFL-56.62
Description
HD6-FMFL-56.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-56.62
BDI # 23175066
Features
Roller Width - Inch:
56.62
Roller Width - Millimeter:
1438.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-RSRI-57.00
Description
D5-RSRI-57.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # D5-RSRI-57.00
BDI # 23152656
Features
Roller Width - Inch:
57
Roller Width - Millimeter:
1447.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-CSFL-57.00
Description
D5-CSFL-57.00 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSFL-57.00
BDI # 23163186
Features
Roller Width - Inch:
57
Roller Width - Millimeter:
1447.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C6-F-54SB-1
Description
C6-F-54SB-1 FLAT CARRIER IDLER ; 54" BELT W 6" RLR 1-1/2"
Part # C6-F-54SB-1
BDI # 23149881
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C6-FL-54SB
Description
C6-FL-54SB FLAT CARRIER ROLLER ; 54" BELT W 6" RLR
Part # C6-FL-54SB
BDI # 23149918
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54