C5-RRD-54SB-1
Description
C5-RRD-54SB-1 RETURN IDLER ; RBR DISC 5" RLR 54" BELT W 1-1/2"
Part # C5-RRD-54SB-1
BDI # 23149579
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-31LSRRD-54
Description
C5-31LSRRD-54 RETURN IDLER ; LIVE SHFT RBR DISC 54" BELT W 5" RLR 31D
Part # C5-31LSRRD-54
BDI # 23145028
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
D6-SSTFL-56.81
Description
D6-SSTFL-56.81 RETURN RETRO ROLLER ; FMC STEEL NUT
Part # D6-SSTFL-56.81
BDI # 23155477
Features
Roller Width - Inch:
56.81
Roller Width - Millimeter:
1442.974
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-RRD-54SB
Description
D6-RRD-54SB RETURN IDLER ; RBR DISC 6" RLR 54" BELT W
Part # D6-RRD-54SB
BDI # 23160307
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-RRD-54SB-1
Description
C6-RRD-54SB-1 RETURN IDLER ; RBR DISC 6" RLR 54" BELT W 1-1/2"
Part # C6-RRD-54SB-1
BDI # 23159460
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount