Page 1 of 22

Next

Compare
C6-F-54SB-1

COMPARE

C6-F-54SB-1

Description
C6-F-54SB-1 FLAT CARRIER IDLER ; 54" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-F-54SB-1

BDI # 23149881

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FL-54SB

COMPARE

C6-FL-54SB

Description
C6-FL-54SB FLAT CARRIER ROLLER ; 54" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FL-54SB

BDI # 23149918

Features

Roller Width - Inch: 57.375
Roller Width - Millimeter: 1457.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
C4-FSA-54SB

COMPARE

C4-FSA-54SB

Description
C4-FSA-54SB FLAT CARRIER IDLER ; SELF-ALIGNING 54" BELT W 4" RLR

PRECISION PULLEY

Part # C4-FSA-54SB

BDI # 23139080

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FLBR-54SB

COMPARE

C6-FLBR-54SB

Description
C6-FLBR-54SB IDLER RETURN ROLLER ; BEATER 54" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FLBR-54SB

BDI # 23149949

Features

Roller Width - Inch: 57.375
Roller Width - Millimeter: 1457.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-RSA-54SBWB

COMPARE

C5-RSA-54SBWB

Description
C5-RSA-54SBWB RETURN IDLER ; SELF-ALIGNG 54" BELT W 5" RLR WIDE BASE

PRECISION PULLEY

Part # C5-RSA-54SBWB

BDI # 23142419

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY